- Coupling Element
- S13 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Overall Length | 5.22 in |
| Outside Dia. | 4.28 in |
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 6.4 |
| Material | Natural Rubber |
| Temperature Range [Min] | -60 °F |
| Recommended Torque (Wet) | 23 ft lb |
| Rated Power @ 100 rpm | 0.95 hp |
| Insert Style | Flexible |
| HP @ RPM | 0.95 hp @ 100 rpm |
| No. of Jaws | 6 |
| Bolt Holes | 6 |
| Bolt Size | #5 |
| Inside Dia. | 1.63 in |
| Temperature Range [Max] | 200 °F |
| Torque | 600 in lb |
| Torque Rating | 600 in lb |
| Coupling Size | S13 |
| Bore Dia. [Max] | 1 3/8 in |
| Size of Bolts | 3/8-16 X 2 |
| RPM [Max] | 8400 rpm |
| Torque Rating [Max] | 1800 in lb |
| Moment of Inertia | 6.6 |
| Recommended Torque (Dry) | 30 ft lb |
| Coupling Type | Torsional |
| Weight | 1.13 LB |
| EAN or UPC | 685144221063 |

