- S13 Coupling Size
- 3/4 in Bore Diameter
- 1.375 in Maximum Bore Diameter
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Overall Length | 5.22 in |
| Hub Type | N/A |
| No. of Jaws | 6 |
| Bore Dia. [Max] | 1 3/8 in |
| Recommended Torque (Wet) | 23 ft lb |
| Bore Dia. [Min] | 3/4 in |
| Hub Dia. | 2 1/4 in |
| Rated Power @ 100 rpm | 0.95 hp |
| Length Through Bore | 1.75 in |
| Color | Gray/Metallic |
| Torque | 600 in lb |
| Temperature Range [Min] | -60 °F |
| Bolt Size | #5 |
| Material | Steel |
| Coupling Type | Torsional |
| Outside Dia. | 4.28 in |
| RPM [Max] | 8400 rpm |
| Bore Type | Rough Stock Bore |
| Coupling Size | S13 |
| Torque [Max] | 1800 in lb |
| Recommended Torque (Dry) | 30 ft lb |
| Temperature Range [Max] | 200 °F |
| Input Bore Range | 3/4" to 1 3/8" |
| Insert Style | Flexible |
| Torsional Stiffness (Inch Pounds/Radian) | 6.4 |
| Weight | 2.8 LB |
| EAN or UPC | 685144221117 |

