- S15 Coupling Size
| Total Cubic Inches | 216000 in3 |
| Bolt Size | #5 |
| Recommended Torque (Dry) | 30 ft lb |
| Length Thru Bore | 2.13 in |
| Style | Flexible |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 0.56 lb |
| Size of Bolts | 3/8-16 X 2 1/2 |
| Torque | 1000 in lb |
| Puller Hole Size | 3/8-16 |
| Coupling Size | S15 |
| Specific Torsional Stiffness | 6.88 in lb/rad |
| Length Through Bore | 2.13 in |
| Moment of Inertia | 14.30 lb in2 |
| Torque [Max] | 3000 in lb |
| Outside Diameter | 5.09 in |
| Grade | 5 |
| HP Rating @ 100 rpm | 1.59 hp |
| Outside Dia. | 5.09 in |
| Type | Torsional |
| Speed | 7000 rpm |
| Application | Shaft-to-shaft |
| Material | Steel |
| No. of Bolts | 6 |
| RPM | 7000 rpm |
| Recommended Torque (Wet) | 23 ft lb |
| Bolt Grade | #5 |
| Torsional Stiffness (Inch Pounds/Radian) | 6.88 |
| Dynamic Torsional Stiffness | 120 in lb/deg, 6875 in lb/rad |
| Overall Length | 6.41 in |
| Weight | 0.561 LB |
| EAN or UPC | 685144221216 |

