- S15 Coupling Size
- 7/8 in Bore Diameter
- 1.875 in Maximum Bore Diameter
| Coupling Type | Torsional |
| Nominal Size | 7/8 in |
| Recommended Torque (Dry) | 30 ft lb |
| Recommended Torque (Wet) | 23 ft lb |
| Torque [Max] | 1000 in lb |
| Hub Dia. | 2.88 in |
| Allowable Continuous Vibratory Torque | 3000 in lb |
| Material | Steel |
| Temperature Range [Min] | -60 °F |
| Overall Length | 6.41 in |
| Bore Dia. [Max] | 1 7/8 in |
| Bolt Size | #5 |
| Insert Style | Flexible |
| Coupling Size | S15 |
| Torsional Stiffness (Inch Pounds/Radian) | 6.88 |
| Rated Power @ 100 rpm | 1.59 hp |
| Outside Dia. | 5.09 in |
| Torque | 1000 in lb |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 7000 rpm |
| Temperature Range [Max] | 200 °F |
| No. of Jaws | 6 |
| Elastomeric Member | Natural Rubber |
| Color | Gray/Metallic |
| Length Through Bore | 2.13 in |
| Weight | 10.3 LB |
| EAN or UPC | 685144260802 |

