- Coupling Element
- S15 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Coupling Type | Torsional |
| Inside Dia. | 2 in |
| Coupling Size | S15 |
| Torque | 1000 in lb |
| Bore Dia. [Max] | 1 7/8 in |
| RPM [Max] | 7000 rpm |
| Torque Rating [Max] | 3000 in lb |
| Outside Dia. | 5.09 in |
| Torque Rating | 1000 in lb |
| Material | Natural Rubber |
| Color | Black |
| Recommended Torque (Dry) | 30 ft lb |
| Insert Style | Flexible |
| Torsional Stiffness (Inch Pounds/Radian) | 6.88 |
| Bolt Size | #5 |
| Moment of Inertia | 14.3 |
| Size of Bolts | 3/8-16 X 2 1/2 |
| HP @ RPM | 1.59 hp @ 100 rpm |
| Temperature Range [Min] | -60 °F |
| Rated Power @ 100 rpm | 1.59 hp |
| No. of Jaws | 6 |
| Overall Length | 6.41 in |
| Recommended Torque (Wet) | 23 ft lb |
| Bolt Holes | 6 |
| Temperature Range [Max] | 200 °F |
| Weight | 1.66 LB |
| EAN or UPC | 685144221193 |

