- S22 Coupling Size
| Type | Torsional |
| HP Rating @ 100 rpm | 4.76 hp |
| Style | Flexible |
| Length Through Bore | 3 in |
| Bore Dia. [Max] | 2 1/2 in |
| Length Thru Bore | 30 in |
| Material | Steel |
| Total Cubic Inches | 216000 in3 |
| RPM | 5000 rpm |
| No. of Bolts | 6 |
| Overall Length | 8.69 in |
| Specific Torsional Stiffness | 7.64 in lb/rad |
| Recommended Torque (Wet) | 110 ft lb |
| Bolt Size | #5 |
| Weight | 2.16 lb |
| Moment of Inertia | 1020 lb in2 |
| Recommended Torque (Dry) | 150 ft lb |
| Torque | 3000 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 7.64 |
| Coupling Size | S22 |
| Outside Diameter | 7.31 in |
| Dynamic Torsional Stiffness | 400 in lb/deg, 22918 in lb/rad |
| Grade | 5 |
| Size of Bolts | 5/8-11 X 3 1/4 |
| Outside Dia. | 7.31 in |
| Speed | 5000 rpm |
| Torque [Max] | 9000 in lb |
| Bolt Grade | #5 |
| Application | Shaft-to-shaft |
| Puller Hole Size | 1/2-13 |
| Weight | 2.157 LB |
| EAN or UPC | 685144221933 |

