- S22 Coupling Size
- 1 in Bore Diameter
- 2.5 in Maximum Bore Diameter
| Recommended Torque (Dry) | 150 ft lb |
| Nominal Size | 1 in |
| Length Through Bore | 3 in |
| Allowable Continuous Vibratory Torque | 9000 in lb |
| Torque | 3000 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 7.64 |
| Overall Length | 8.69 in |
| Hub Dia. | 3.88 in |
| Temperature Range [Max] | 200 °F |
| Recommended Torque (Wet) | 110 ft lb |
| Outside Dia. | 7.31 in |
| Bore Dia. [Max] | 2 1/2 in |
| Coupling Size | S22 |
| Rated Power @ 100 rpm | 4.76 hp |
| Color | Gray/Metallic |
| Temperature Range [Min] | -60 °F |
| Insert Style | Flexible |
| Coupling Type | Torsional |
| Material | Steel |
| No. of Jaws | 6 |
| Torque [Max] | 3000 in lb |
| Bolt Size | #5 |
| Elastomeric Member | Natural Rubber |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 5000 rpm |
| Weight | 26.5 LB |
| EAN or UPC | 685144260826 |

