- Coupling Element
- S22 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -60 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 7.64 |
| Recommended Torque (Wet) | 110 ft lb |
| Color | Black |
| Torque Rating [Max] | 9000 in lb |
| Coupling Type | Torsional |
| Bore Dia. [Max] | 2 1/2 in |
| Recommended Torque (Dry) | 150 ft lb |
| Coupling Size | S22 |
| Torque Rating | 3000 in lb |
| RPM [Max] | 5000 rpm |
| Material | Natural Rubber |
| Bolt Size | #5 |
| Moment of Inertia | 102 |
| HP @ RPM | 4.76 hp @ 100 rpm |
| No. of Jaws | 6 |
| Inside Dia. | 2.75 in |
| Rated Power @ 100 rpm | 4.76 hp |
| Outside Dia. | 7.31 in |
| Overall Length | 8.69 in |
| Bolt Holes | 6 |
| Insert Style | Flexible |
| Torque | 3000 in lb |
| Size of Bolts | 5/8-11 X 3 1/4 |
| Weight | 5.16 LB |
| EAN or UPC | 685144221902 |

