- S22 Coupling Size
- 1 in Bore Diameter
- 2.5 in Maximum Bore Diameter
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Steel |
| Temperature Range [Min] | -60 °F |
| Coupling Size | S22 |
| Insert Style | Flexible |
| Input Bore Range | 1" to 2 1/2" |
| Length Through Bore | 3 in |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 9000 in lb |
| Hub Type | N/A |
| Rated Power @ 100 rpm | 4.76 hp |
| Torque | 3000 in lb |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 2 1/2 in |
| Overall Length | 8.69 in |
| Bolt Size | #5 |
| Hub Dia. | 3 7/8 in |
| RPM [Max] | 5000 rpm |
| Recommended Torque (Wet) | 110 ft lb |
| Recommended Torque (Dry) | 150 ft lb |
| Outside Dia. | 7.31 in |
| Torsional Stiffness (Inch Pounds/Radian) | 7.64 |
| Color | Gray/Metallic |
| Coupling Type | Torsional |
| No. of Jaws | 6 |
| Temperature Range [Max] | 200 °F |
| Weight | 9.8 LB |
| EAN or UPC | 685144221971 |

