- S26 Coupling Size
| Bore Dia. [Max] | 2 7/8 in |
| Recommended Torque (Dry) | 260 ft lb |
| Speed | 4000 rpm |
| Bolt Grade | #5 |
| Bolt Size | #5 |
| Outside Dia. | 8.63 in |
| Outside Diameter | 8.63 in |
| Dynamic Torsional Stiffness | 590 in lb/deg, 33805 in lb/rad |
| Torque | 5000 in lb |
| RPM | 4000 rpm |
| Length Thru Bore | 3.38 in |
| HP Rating @ 100 rpm | 7.93 hp |
| Grade | 5 |
| Puller Hole Size | 1/2-13 |
| Style | Flexible |
| Material | Steel |
| Total Cubic Inches | 216000 in3 |
| Weight | 3.76 lb |
| Application | Shaft-to-shaft |
| Coupling Size | S26 |
| Overall Length | 9.88 in |
| Torque [Max] | 15000 in lb |
| No. of Bolts | 6 |
| Type | Torsional |
| Moment of Inertia | 2340 lb in2 |
| Size of Bolts | 3/4-10 X 4 |
| Recommended Torque (Wet) | 200 ft lb |
| Length Through Bore | 3.38 in |
| Specific Torsional Stiffness | 6.76 in lb/rad |
| Torsional Stiffness (Inch Pounds/Radian) | 6.76 |
| Weight | 3.76 LB |
| EAN or UPC | 685144222565 |

