- S26 Coupling Size
- 1.5 in Bore Diameter
- 2.875 in Maximum Bore Diameter
| Outside Dia. | 8.63 in |
| Bore Dia. [Max] | 2 7/8 in |
| Length Through Bore | 3.38 in |
| Recommended Torque (Wet) | 200 ft lb |
| Recommended Torque (Dry) | 260 ft lb |
| RPM [Max] | 4000 rpm |
| Overall Length | 9.88 in |
| Torque | 5000 in lb |
| No. of Jaws | 6 |
| Bore Type | Rough Stock Bore |
| Material | Steel |
| Insert Style | Flexible |
| Temperature Range [Max] | 200 °F |
| Hub Dia. | 4.59 in |
| Coupling Type | Torsional |
| Coupling Size | S26 |
| Rated Power @ 100 rpm | 7.93 hp |
| Elastomeric Member | Natural Rubber |
| Temperature Range [Min] | -60 °F |
| Allowable Continuous Vibratory Torque | 15000 in lb |
| Nominal Size | 1 1/2 in |
| Bolt Size | #5 |
| Color | Gray/Metallic |
| Torsional Stiffness (Inch Pounds/Radian) | 6.76 |
| Torque [Max] | 5000 in lb |
| Weight | 49.0 LB |
| EAN or UPC | 685144260833 |

