- Coupling Element
- S26 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Size of Bolts | 3/4-10 X 4 |
| Bore Dia. [Max] | 2 7/8 in |
| Outside Dia. | 8.63 in |
| Material | Natural Rubber |
| Rated Power @ 100 rpm | 7.93 hp |
| Bolt Size | #5 |
| Insert Style | Flexible |
| Recommended Torque (Dry) | 260 ft lb |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -60 °F |
| Coupling Size | S26 |
| Color | Black |
| Inside Dia. | 3.25 in |
| Torque | 5000 in lb |
| HP @ RPM | 7.93 hp @ 100 rpm |
| Recommended Torque (Wet) | 200 ft lb |
| Bolt Holes | 6 |
| Torque Rating [Max] | 15000 in lb |
| RPM [Max] | 4000 rpm |
| Torque Rating | 5000 in lb |
| Coupling Type | Torsional |
| No. of Jaws | 6 |
| Overall Length | 9.88 in |
| Moment of Inertia | 234 |
| Torsional Stiffness (Inch Pounds/Radian) | 6.76 |
| Weight | 8.4 LB |
| EAN or UPC | 685144222534 |

