- S26 Coupling Size
- 1.5 in Bore Diameter
- 2.875 in Maximum Bore Diameter
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Dia. | 4.59 in |
| Recommended Torque (Wet) | 200 ft lb |
| Insert Style | Flexible |
| Color | Gray/Metallic |
| Material | Steel |
| Torque [Max] | 15000 in lb |
| Rated Power @ 100 rpm | 7.93 hp |
| Bore Type | Rough Stock Bore |
| Torsional Stiffness (Inch Pounds/Radian) | 6.76 |
| Hub Type | N/A |
| Length Through Bore | 3.38 in |
| Bolt Size | #5 |
| Overall Length | 9.88 in |
| Coupling Type | Torsional |
| Torque | 5000 in lb |
| Bore Dia. [Max] | 2 7/8 in |
| Coupling Size | S26 |
| Input Bore Range | 1 1/2" to 2 7/8" |
| Temperature Range [Max] | 200 °F |
| No. of Jaws | 6 |
| Bore Dia. [Min] | 1 1/2 in |
| Outside Dia. | 8.63 in |
| Temperature Range [Min] | -60 °F |
| RPM [Max] | 4000 rpm |
| Recommended Torque (Dry) | 260 ft lb |
| Weight | 20.5 LB |
| EAN or UPC | 685144222596 |

