- Torsional Coupling
- Rough Stock Bore
- 9.6300" O.D.
- 5.31" Hub Diameter
| Color | Gray/Metallic |
| Coupling Type | Torsional |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 3500 rpm |
| Torque | 7000 in lb |
| Insert Style | Flexible |
| Outside Dia. | 9.63 in |
| Overall Length | 11.38 in |
| Hub Dia. | 5.31 in |
| Material | Steel |
| Coupling Size | S30 |
| Length Through Bore | 3.88 in |
| Nominal Size | 1 5/8 in |
| Weight | 56.0 LB |
| EAN or UPC | 685144260840 |

