Skip to content Skip to navigation menu
Saga Coupling Hub with Rough Stock Bore

SAGA30X1 5/8HUBRSB

Saga Coupling Hub with Rough Stock Bore
Item #102133129
  • S30 Coupling Size
  • 1.625 in Bore Diameter
  • 3.375 in Maximum Bore Diameter
Saga Coupling Hub with Rough Stock Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S30 Coupling Size
  • 1.625 in Bore Diameter
  • 3.375 in Maximum Bore Diameter

features

  • No end thrust in misalignment position
  • No axial reaction force to damage or accelerate wear in system bearings

caution

  • Applications requiring simultaneous angular and parallel misalignment, consult Lovejoy Engineering to ensure that heat generated from all three forms of stress do not exceed the coupling's ability to dissipate heat
Weight 23.0 LB
EAN or UPC 685144223128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison