- S34 Coupling Size
| Bolt Grade | #5 |
| No. of Bolts | 8 |
| Weight | 5.53 lb |
| Length Thru Bore | 4.34 in |
| Torsional Stiffness (Inch Pounds/Radian) | 9.55 |
| Puller Hole Size | 5/8-11 |
| Outside Diameter | 11.09 in |
| Torque [Max] | 36000 in lb |
| Dynamic Torsional Stiffness | 2000 in lb/deg, 114592 in lb/rad |
| Specific Torsional Stiffness | 9.55 in lb/rad |
| Bolt Size | #5 |
| HP Rating @ 100 rpm | 19.04 hp |
| RPM | 2800 rpm |
| Size of Bolts | 3/4-10 X 4-1/2 |
| Total Cubic Inches | 216000 in3 |
| Recommended Torque (Dry) | 260 ft lb |
| Length Through Bore | 4.34 in |
| Torque | 12000 in lb |
| Material | Steel |
| Application | Shaft-to-shaft |
| Type | Torsional |
| Grade | 5 |
| Recommended Torque (Wet) | 200 ft lb |
| Speed | 2800 rpm |
| Overall Length | 12.66 in |
| Style | Flexible |
| Coupling Size | S34 |
| Bore Dia. [Max] | 4 in |
| Outside Dia. | 11.09 in |
| Moment of Inertia | 8320 lb in2 |
| Weight | 5.53 LB |
| EAN or UPC | 685144223494 |

