Skip to content Skip to navigation menu
Saga Complete Couplings with Rough Stock Bore

SAGA34CPLG2 1/8RSB

Saga Complete Couplings with Rough Stock Bore
Item #103982615
  • S34 Coupling Size
  • 2.125 in Bore Diameter
  • 4 in Maximum Bore Diameter
Saga Complete Couplings with Rough Stock Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S34 Coupling Size
  • 2.125 in Bore Diameter
  • 4 in Maximum Bore Diameter
Recommended Torque (Dry) 260 ft lb
Length Through Bore 4.34 in
RPM [Max] 2800 rpm
Hub Dia. 6 1/4 in
Rated Power @ 100 rpm 19 1/25 hp
Bolt Size #5
Temperature Range [Max] 200 °F
Torsional Stiffness (Inch Pounds/Radian) 9.55
Torque [Max] 12000 in lb
Coupling Type Torsional
Nominal Size 2 1/8 in
Color Gray/Metallic
Insert Style Flexible
Torque 12000 in lb
Recommended Torque (Wet) 200 ft lb
Coupling Size S34
Bore Type Rough Stock Bore
No. of Jaws 8
Temperature Range [Min] -60 °F
Outside Dia. 11.09 in
Material Steel
Allowable Continuous Vibratory Torque 36000 in lb
Elastomeric Member Natural Rubber
Bore Dia. [Max] 4 in
Overall Length 12.66 in
Weight 105.0 LB
EAN or UPC 685144260857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison