- Coupling Element
- S34 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Material | Natural Rubber |
| Temperature Range [Min] | -60 °F |
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 9.55 |
| Coupling Type | Torsional |
| Outside Dia. | 11.09 in |
| No. of Jaws | 8 |
| Torque Rating | 12000 in lb |
| Size of Bolts | 3/4-10 X 4-1/2 |
| RPM [Max] | 2800 rpm |
| Temperature Range [Max] | 200 °F |
| Recommended Torque (Dry) | 260 ft lb |
| Overall Length | 12.66 in |
| Bore Dia. [Max] | 4 in |
| Insert Style | Flexible |
| Torque Rating [Max] | 36000 in lb |
| Moment of Inertia | 832 |
| Bolt Holes | 8 |
| Rated Power @ 100 rpm | 19 1/25 hp |
| Torque | 12000 in lb |
| Recommended Torque (Wet) | 200 ft lb |
| HP @ RPM | 19.04 hp @ 100 rpm |
| Coupling Size | S34 |
| Inside Dia. | 4.75 in |
| Bolt Size | #5 |
| Weight | 17.0 LB |
| EAN or UPC | 685144223463 |

