- S34 Coupling Size
- 2.125 in Bore Diameter
- 4 in Maximum Bore Diameter
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Torque [Max] | 36000 in lb |
| Total Cubic Inches | 533.77 in3 |
| Bolt Size | 3/4-10 x 4-1/2 |
| Bore Dia. [Min] | 2.13 in |
| Outside Diameter | 11.09 in |
| Size | S34 |
| Torque | 12000 in lb |
| Bore Size | 2-1/8 in |
| Speed | 2800 rpm |
| No. of Jaws | 8 |
| Type | Torsional |
| Width | 4.34 in |
| Bore Dia. [Max] | 4 in, 102 mm |
| Recommended Torque (Wet) | 200 ft lb |
| Bolt Grade | #5 |
| Torsional Stiffness | 114592 in lb/rad, 2000 in lb/deg |
| Color | Gray/Metallic |
| Overall Length | 12.66 in |
| Style | Flexible |
| HP Rating @ 100 rpm | 19.04 hp |
| Recommended Torque (Dry) | 260 ft lb |
| Bore Type | Rough Stock Bore |
| Temperature | -60 to 200 °F |
| Set Screw Size | No Setscrew |
| Weight | 44 lb |
| Specific Torsional Stiffness | 9.55 in lb/rad |
| Material | Steel |
| Moment of Inertia | 8320 lb in2 |
| Weight | 44.0 LB |
| EAN or UPC | 685144223524 |

