- Size S-40 Coupling Element
- Natural Rubber w/ Hardware
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Inside Dia. | 6 in |
| Color | Black |
| Size of Bolts | 1-8 x 5-1/2 |
| Temperature Range [Min] | -60 °F |
| Bolt Holes | 8 |
| Outside Dia. | 13.375 in |
| RPM [Max] | 2200 rpm |
| Coupling Size | S40 |
| Material | Natural Rubber |
| HP @ RPM | 31.73 hp @ 100 rpm |
| Temperature Range [Max] | 200 °F |
| Weight | 31.0 LB |

