- Size S40 Coupling Hub
- 3 3/8" Bore
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Outside Dia. | 13.375 in |
| Length Through Bore | 5 in |
| RPM [Max] | 2200 rpm |
| Hub Dia. | 7 1/2 in |
| Coupling Size | S40 |
| Bore Type | Finished |
| Weight | 64.0 LB |

