- Size S40 Coupling Hub
- 2 1/4" RSB
- Max. Bore 4 3/4"
features
- No end thrust in misalignment position
- No axial reaction force to damage or accelerate wear in system bearings
caution
- Not to be used where only thrust loads are present
| Coupling Size | S40 |
| Length Through Bore | 5 in |
| Hub Dia. | 7 1/2 in |
| Bore Type | Reborable |
| Outside Dia. | 13.375 in |
| Bore Dia. [Max] | 4 3/4 in |
| Hub Type | N/A |
| Bore Dia. [Min] | 2 1/4 in |
| RPM [Max] | 2200 rpm |
| Input Bore Range | 2 1/4" to 4 3/4" |
| Weight | 64.0 LB |

