- One Piece Split Collar
- 2 7/16 in ID x 3 1/2 in OD x 3/4 in Wide
- Steel, Zinc Plated Finish
| Screw Size | 5/16-24 UNF |
| O.D. | 3.500 in - 3 1/2 in |
| Material | Steel |
| Screw Length | 1 in |
| I.D. | 2.438 in - 2 7/16 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Zinc Plated |
| Collar Style | One Piece - Split |
| Weight | 1.02 LB |
| EAN or UPC | 685144632340 |

