- One Piece - Split Collar Style
- 4.25 in Outside Diameter
- 0.875 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| O.D. | 4.25 in |
| Material | 12L14 Mild Steel |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Screw Style | Socket Cup Point Set Screws |
| Screw Material | Steel |
| Shaft Collar Size | SC1-48 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 1/4 |
| Screw Length | 1 1/4 in |
| I.D. | 3 in |
| Weight | 2.06 LB |
| EAN or UPC | 685144632418 |

