- One Piece - Split Collar Style
- 1.125 in Outside Diameter
- 0.375 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Screw Material | Steel |
| Screw Style | Socket Cup Point Set Screws |
| I.D. | 1/2 in |
| Screw Length | 3/8 in |
| O.D. | 1.125 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Size | 6-32 x 3/8 |
| Shaft Collar Size | SC1-8 |
| Recessed Screw | No |
| Material | 12L14 Mild Steel |
| Weight | 0.07 LB |
| EAN or UPC | 685144632067 |

