- Rigid Coupling
- 1" ID x 2" OD x 2" Long
- Steel, Black Oxide Finish
- w/ Keyway
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Color | Gray/Metallic |
| Nominal Size | 1 in |
| Bore Type | Finished Bore |
| Overall Length | 3 in |
| Coupling Size | SC1000 |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 3/8-16 x 3/8 |
| Speed | 3600 rpm |
| Size | SC1000 |
| Type | Rigid Coupling |
| Length | 2 in |
| Insert Style | Rigid |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Temperature | -40 to 1000 °F |
| Bore Size | 1 in |
| I.D. | 1 in |
| Outside Diameter | 20 in |
| Screw Size | 3/8-16 X 3/8 in |
| Outside Dia. | 2 in |
| Material | Steel |
| O.D. | 2 in |
| Total Cubic Inches | 12000 in3 |
| Style | Rigid |
| Weight | 2 lb |
| Coupling Type | Rigid Coupling |
| Weight | 2.0 LB |
| EAN or UPC | 685144143433 |

