Skip to content Skip to navigation menu
Lovejoy Rigid Coupling

SC1125X1 1/8KW1/4

Lovejoy Rigid Coupling
Item #102116373
  • Rigid Coupling
  • 1 1/8" ID x 2.1200" OD x 3" Long
  • Steel, Black Oxide Finish
  • w/ Keyway
Lovejoy Rigid Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rigid Coupling
  • 1 1/8" ID x 2.1200" OD x 3" Long
  • Steel, Black Oxide Finish
  • w/ Keyway

features

  • Provides a fixed union between two shafts that are precisely aligned
  • Shaft alignment is maintained and proper bearing support is provided
O.D. 2.12 in
Nominal Size 1 1/8 in
Size SC1125
Bore Size 1-1/8 in
Overall Length 3 in
Temperature -40 to 1000 °F
Material Steel
Color Gray/Metallic
I.D. 1 1/8 in
Bore Type Finished Bore
Type Rigid Coupling
Outside Diameter 2.12 in
Weight 2.20 lb
Outside Dia. 2.12 in
Set Screw Size 3/8-16 x 3/8
Screw Size 3/8-16 X 3/8 in
Total Cubic Inches 13.49 in3
Insert Style Rigid
Coupling Size SC1125
Speed 3600 rpm
Style Rigid
Finish Black Oxide
Keyway With Keyway
Coupling Type Rigid Coupling
Keyway Size 1/4 x 1/8
Length 3 in
Weight 2.2 LB
EAN or UPC 685144143464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison