- Rigid Coupling
- 1 3/8" ID x 2 1/2" OD x 2 1/2" Long
- Steel, Black Oxide Finish
- w/ Keyway
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Material | Steel |
| Insert Style | Rigid |
| Size | SC1375 |
| Overall Length | 4.5 in |
| Type | Rigid Coupling |
| Coupling Type | Rigid Coupling |
| Set Screw Size | 3/8-16 x 3/8 |
| Temperature | -40 to 1000 °F |
| Nominal Size | 1 3/8 in |
| Length | 2 1/2 in |
| Total Cubic Inches | 28.13 in3 |
| Keyway | With Keyway |
| Bore Size | 1-3/8 in |
| Outside Dia. | 2.5 in |
| Bore Type | Finished Bore |
| O.D. | 2.5 in |
| Finish | Black Oxide |
| Weight | 4.37 lb |
| I.D. | 1 3/8 in |
| Style | Rigid |
| Coupling Size | SC1375 |
| Keyway Size | 5/16 x 5/32 |
| Color | Gray/Metallic |
| Screw Size | 3/8-16 X 3/8 in |
| Outside Diameter | 2.5 in |
| Speed | 3600 rpm |
| Weight | 4.37 LB |
| EAN or UPC | 685144143525 |

