- Two Piece - Split Collar Style
- 1.75 in Outside Diameter
- 0.5 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Style | Two-Piece |
| Screw Size | 1/4-28 |
| Shaft Collar Size | SC2-15 |
| Collar Width | 1/2 in |
| Material | 12L14 Mild Steel |
| I.D. | 15/16 in |
| Weight | 0.25 LB |
| EAN or UPC | 685144632555 |

