- Two Piece - Split Collar Style
- 2.063 in Outside Diameter
- 0.5 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Shaft Collar Size | SC2-19 |
| Screw Size | 1/4-28 |
| Collar Width | 1/2 in |
| I.D. | 1-3/16 in |
| Style | Two-Piece |
| Material | 12L14 Mild Steel |
| Weight | 0.5 LB |
| EAN or UPC | 685144632593 |

