- Two Piece - Split Collar Style
- 2.375 in Outside Diameter
- 0.563 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Style | Two-Piece |
| I.D. | 1-1/2 in |
| Collar Width | 9/16 in |
| Screw Size | 1/4-28 |
| Material | 12L14 Mild Steel |
| Shaft Collar Size | SC2-24 |
| Weight | 0.5 LB |
| EAN or UPC | 685144632647 |

