- Two Piece - Split Collar Style
- 2.625 in Outside Diameter
- 0.688 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Collar Width | 11/16 in |
| Shaft Collar Size | SC2-26 |
| Screw Size | 5/16-24 |
| I.D. | 1-5/8 in |
| Style | Two-Piece |
| Material | 12L14 Mild Steel |
| Weight | 0.75 LB |
| EAN or UPC | 685144632661 |

