- Two Piece - Split Collar Style
- 2.75 in Outside Diameter
- 0.688 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Shaft Collar Size | SC2-27 |
| Screw Size | 5/16-24 |
| Collar Width | 11/16 in |
| Material | 12L14 Mild Steel |
| Style | Two-Piece |
| I.D. | 1-11/16 in |
| Weight | 0.75 LB |
| EAN or UPC | 685144632678 |

