- Two Piece - Split Collar Style
- 3 in Outside Diameter
- 0.625 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| I.D. | 1-15/16 in |
| Shaft Collar Size | SC2-31 |
| Style | Two-Piece |
| Screw Size | 5/16-24 |
| Material | 12L14 Mild Steel |
| Collar Width | 5/8 in |
| Weight | 0.88 LB |
| EAN or UPC | 685144632708 |

