- Two Piece - Split Collar Style
- 3 in Outside Diameter
- 0.688 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| I.D. | 2 in |
| Recessed Screw | No |
| Material | 12L14 Mild Steel |
| Screw Material | Steel |
| Screw Size | 5/16-24 x 1 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 3 in |
| Screw Length | 1 in |
| Screw Style | Socket Cup Point Set Screws |
| Collar Style | Two Piece - Split |
| Shaft Collar Size | SC2-32 |
| Weight | 1.0 LB |
| EAN or UPC | 685144632715 |

