- Two Piece - Split Collar Style
- 0.688 in Outside Diameter
- 0.313 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| I.D. | 3/16 in |
| Shaft Collar Size | SC2-3 |
| Screw Size | 4-40 |
| Material | 12L14 Mild Steel |
| Style | Two-Piece |
| Collar Width | 5/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 685144632432 |

