- Two Piece - Split Collar Style
- 4.25 in Outside Diameter
- 0.875 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| I.D. | 3 in |
| Material | 12L14 Mild Steel |
| Screw Size | 3/8-24 |
| Shaft Collar Size | SC2-48 |
| Style | Two-Piece |
| Collar Width | 7/8 in |
| Weight | 2.06 LB |
| EAN or UPC | 685144632838 |

