- Two Piece Split Collar
- 7/16 in ID x 15/16 in OD x 3/8 in Wide
- Steel, Zinc Plated Finish
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Screw Length | 3/8 in |
| Material | Steel |
| I.D. | 0.438 in - 7/16 in |
| O.D. | 0.938 in - 15/16 in |
| Finish | Zinc Plated |
| Weight | 0.05 LB |
| EAN or UPC | 685144632470 |

