- Two Piece - Split Collar Style
- 1.125 in Outside Diameter
- 0.375 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Shaft Collar Size | SC2-8 |
| Style | Two-Piece |
| Material | 12L14 Mild Steel |
| Screw Size | 6-32 |
| I.D. | 1/2 in |
| Collar Width | 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 685144632487 |

