- Two Piece - Split Collar Style
- 1.313 in Outside Diameter
- 0.406 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Style | Two-Piece |
| Material | 12L14 Mild Steel |
| Collar Width | 13/32 in |
| Shaft Collar Size | SC2-9 |
| Screw Size | 8-32 |
| I.D. | 9/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 685144632494 |

