- SC250 CPLG 1/4 N/K W W/SS
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Bore Size | 1/4 in |
| Keyway Size | No Keyway |
| Coupling Type | Rigid |
| Type | Rigid Coupling |
| Size | SC250 |
| Temperature | -40 to 1000 °F |
| Outside Diameter | 0.5 in |
| Speed | 3600 rpm |
| Overall Length | 0.75 in |
| Material | Steel |
| Weight | 0.06 lb |
| Style | Rigid |
| Set Screw Size | 8-32 x 1/8 |
| Color | Gray/Metallic |
| Bore Type | Finished Bore |
| Weight | 0.06 LB |
| EAN or UPC | 685144143228 |

