- Rigid Sleeve Couplings
- 5/16" Bore
- .62" O.D
- 1" Long
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Inch/Metric | Inch |
| Outside Dia. | 0.62 in |
| Keyway | No Keyway |
| Insert Style | Rigid |
| Temperature | -40 to 1000 °F |
| Coupling Type | Rigid Coupling |
| Size | SC312 |
| Outside Diameter | 0.62 in |
| Overall Length | 1 in |
| Set Screw Size | 8-32 x 1/8 |
| Coupling Size | SC312 |
| Speed | 3600 rpm |
| Material | Steel |
| Weight | 0.06 lb |
| Bore Size | 5/16 in |
| Color | Gray/Metallic |
| Nominal Size | 0.313 in |
| Style | Rigid |
| Bore Type | Finished Bore |
| Type | Rigid Coupling |
| Weight | 0.06 LB |
| EAN or UPC | 685144143242 |

