- SC375 CPLG 3/8 N/K W W/SS
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Color | Gray/Metallic |
| Bore Type | Finished Bore |
| Material | Steel |
| Size | SC375 |
| Overall Length | 1 in |
| Style | Rigid |
| Outside Diameter | 0.75 in |
| Weight | 0.10 lb |
| Coupling Type | Rigid |
| Set Screw Size | 10-24 x 3/16 |
| Speed | 3600 rpm |
| Bore Size | 3/8 in |
| Type | Rigid Coupling |
| Keyway Size | No Keyway |
| Temperature | -40 to 1000 °F |
| Weight | 0.1 LB |
| EAN or UPC | 685144143266 |

