- Rigid Coupling
- 1/2" ID x 1" OD x 1" Long
- Steel, Black Oxide Finish
- w/ Keyway
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Length | 1 in |
| Coupling Type | Rigid Coupling |
| Speed | 3600 rpm |
| Finish | Black Oxide |
| Outside Diameter | 10 in |
| Bore Size | 1/2 in |
| Keyway | With Keyway |
| Screw Size | 1/4-20 X 3/16 in |
| Style | Rigid |
| Material | Steel |
| Type | Rigid Coupling |
| Outside Dia. | 1 in |
| Weight | 0.25 lb |
| Total Cubic Inches | 1.5 in3 |
| Temperature | -40 to 1000 °F |
| Set Screw Size | 1/4-20 x 3/16 |
| Insert Style | Rigid |
| Keyway Size | 1/8 x 1/16 |
| Coupling Size | SC500 |
| Color | Gray/Metallic |
| Nominal Size | 1/2 in |
| Size | SC500 |
| Bore Type | Finished Bore |
| I.D. | 1/2 in |
| O.D. | 1 in |
| Overall Length | 1.5 in |
| Weight | 0.25 LB |
| EAN or UPC | 685144143303 |

