- Rigid Coupling
- 5/8" ID x 1 1/4" OD x 1 1/4" Long
- Steel, Black Oxide Finish
- w/ Keyway
features
- Provides a fixed union between two shafts that are precisely aligned
- Shaft alignment is maintained and proper bearing support is provided
| Speed | 3600 rpm |
| Color | Gray/Metallic |
| I.D. | 5/8 in |
| Outside Dia. | 1.25 in |
| Outside Diameter | 1.25 in |
| Coupling Size | SC625 |
| Total Cubic Inches | 3.13 in3 |
| Set Screw Size | 5/16-18 x 1/4 |
| Coupling Type | Rigid Coupling |
| Size | SC625 |
| Keyway Size | 3/16 x 3/32 |
| Keyway | With Keyway |
| Temperature | -40 to 1000 °F |
| Material | Steel |
| Bore Size | 5/8 in |
| Nominal Size | 5/8 in |
| Weight | 0.52 lb |
| Length | 1 1/4 in |
| Type | Rigid Coupling |
| Overall Length | 2 in |
| Bore Type | Finished Bore |
| O.D. | 1.25 in |
| Insert Style | Rigid |
| Screw Size | 5/16-18 X 1/4 in |
| Style | Rigid |
| Finish | Black Oxide |
| Weight | 0.52 LB |
| EAN or UPC | 685144143327 |

