- SH Series QD Bushing
- 1.4375 in Bore Size
- 2.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 0.75 in |
| Overall Length | 1.21875 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.43 in |
| Bore Range [Max] | 1.625 in |
| Bushing Series | SH |
| Length Through Bore | 1.21875 in |
| Large Diameter | 1 7/8 in |
| Material | Ductile Iron |
| Torque Capacity | 3500 lb/in |
| Wrench Torque | 9 lbf |
| Bolt Circle Diameter | 2.25 in |
| Bore Range [Min] | 0.5 in |
| Cap Screws | 3 |
| Capscrew Size | 1/4-20 x 1 3/8 |
| Bolt Circle Dia. | 2 1/4 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.438 in - 1 7/16 in |
| Weight | 1.0 LB |

