- SK Series QD Bushing
- 2.625 in Bore Size
- 3.313 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 1.21875 in |
| Keyway Size | No Keyway |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Bore Range [Max] | 2.625 in |
| Large Diameter | 2 13/16 in |
| Cap Screws | 3 |
| Flange Thickness | 0.5625 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Dia. | 3 5/16 in |
| Length Through Bore | 1.75 in |
| Bore Size | 2.625 in - 2 5/8 in |
| Bolt Circle Diameter | 3.313 in |
| Capscrew Size | 5/16-18 x 2 |
| Torque Capacity | 7000 lb/in |
| Material | Ductile Iron |
| Wrench Torque | 15 lbf |
| Overall Length | 1.75 in |
| Weight | 1.12 LB |
| EAN or UPC | 685144340610 |

