- Self-Centering Style
- SLD 1350 Type
- 19 mm Inside Diameter
- 47 mm Outside Diameter
| I.D. | 19 mm |
| Bolt Size | M6 |
| Screw Tightening Torque | 10 lb/ft |
| Hub Bore Tolerance | 0.0015 in |
| Style | Self-Centering |
| Pressure on the Shaft | 34954 psi |
| No. of Screws | 6 |
| Series | SLD 1350 |
| Screw Material | Steel |
| Pressure on the Hub | 18710 psi |
| O.D. | 47 mm |
| Shaft Tolerance | -0.0013 in |
| Type | SLD 1350 |
| Inch/Metric | Metric |
| Transmitted Torque (Max) | 274 lb/ft |
| Locking Type | Internal Locking |
| Torque | 10 in lb |
| Set Screw Size | M6 |
| Collar Width | 28 mm |
| Thickness | 1.339 in |
| Material | Silver/Metallic |
| Screw Style | Socket Head Cap Screw |
| Total Width @ Relaxed State | 34.01 mm |
| Contact Length | 17 mm |
| Transmitted Axial Force | 8790 lb/ft |
| Weight | 0.551 LB |
| EAN or UPC | 697904107548 |

