- Self-Centering Style
- SLD 1450 Type
- 1 3/4 in Inside Diameter
- 2.953 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Thickness | 0.945 in |
| Set Screw Size | M8 |
| Total Width @ Relaxed State | 1.614 in |
| Contact Length | 0.787 in |
| Pressure on the Hub | 19362 psi |
| Transmitted Axial Force | 17866 lb/ft |
| I.D. | 1 3/4 in |
| Locking Type | Internal Locking |
| Series | SLD 1450 |
| Pressure on the Shaft | 21781 psi |
| Torque | 29 in lb |
| Shaft Tolerance | -0.0016 in |
| Screw Style | Socket Head Cap Screw |
| Hub Bore Tolerance | 0.0018 in |
| No. of Screws | 8 |
| Material | Silver/Metallic |
| Width to Flange | 0.984 in |
| Type | SLD 1450 |
| Transmitted Torque (Max) | 1303 lb/ft |
| Screw Tightening Torque | 29 lb/ft |
| Inch/Metric | Inch |
| O.D. | 2.953 in |
| Style | Self-Centering |
| Screw Material | Steel |
| Collar Width | 1.299 in |
| Mountable Thickness | 0.787 in |
| Weight | 1.543 LB |
| EAN or UPC | 697904984033 |

