Skip to content Skip to navigation menu
SLD 1500 Series Shaft Locking Device

SLD1500IN7-7/8

SLD 1500 Series Shaft Locking Device
Item #101907892
  • Self-Releasing Style
  • SLD 1500 Type
  • 7 7/8 in Inside Diameter
  • 10.235 in Outside Diameter
SLD 1500 Series Shaft Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Releasing Style
  • SLD 1500 Type
  • 7 7/8 in Inside Diameter
  • 10.235 in Outside Diameter

description

  • A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.

features

  • Easy mounting and dismounting
  • Zero backlash/mechanical interference fit
  • Can transmit high torque
  • Unaffected by shock loads, vibration, or reversing loads
  • No fretting corrosion/no bonding of parts
  • Infinite axial and radial adjustability
  • Allows for precise positioning to eliminate axial preloading
  • Eliminates keyways

caution

  • Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Screw Style Socket Head Cap Screw
Material Silver/Metallic
Mountable Thickness 1.811 in
Screw Material Steel
Transmitted Torque (Max) 38786 lb/ft
Total Width @ Relaxed State 2.602 in
No. of Screws 30
Screw Tightening Torque 138 lb/ft
Hub Bore Tolerance 0.0045 in
Inch/Metric Inch
I.D. 7 7/8 in
Locking Type Internal Locking
Thickness 2.051 in
Pressure on the Shaft 21986 psi
Type SLD 1500
Shaft Tolerance -0.0045 in
Transmitted Axial Force 118205 lb/ft
O.D. 10.235 in
Style Self-Releasing
Torque 138 in lb
Collar Width 2.051 in
Series SLD 1500
Set Screw Size M14
Contact Length 1.811 in
Pressure on the Hub 16917 psi
Weight 18.739 LB
EAN or UPC 697904981261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison